Shop All Disposable Plates and Bowls
Wna
Classicware Plates, 9" Dia, PK12
Mfr # RSCW91512W
Zoro # G4253971
product price: $14.89
/pk 12, $1.24/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Product Series Classicware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # RSCW91512W
- Zoro # G4253971
- UPC # 074506548854
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Item | Classicware Plates,9" Dia,PK12 |
Product Series | Classicware |
Color | White |
Weight | 1.165 lbs |
Material | Plastic |
Description
Classicware Plates,9" Dia, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Temperature Control (00-353613-00001)
- KEEBLER Kellogg's Mini Rice Krispies Treats, 50 PK (12346)
- SCOTSMAN Electronic Control Kit (12-2838-24)
- SHARPTOOLS E-Z Fill Container; 5 gal (SH127945)
- WNA Classicware Plastic Plates, 9" Dia., Clear, PK180 (RSCW91512)
- WNA Designerware Plastic Plates, 9", Clear, Round, PK180 (WNA DWP9180)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- WNA Classicware Plates, Plastic, 6", Clear, PK180 (WNA CW6180)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- WNA Classicware Plastic Plates, 6" Dia., Clear, PK180 (RSCW61512)
- PACTIV EVERGREEN Meadoware Impact Plastic Dinnerware, Plate, 10.25" dia, Black, PK500, 500PK (MI10EY)
- Wna Disposable Plates and Bowls