Shop All Disposable Plates and Bowls
Wna
Classicware Plastic Plates, 9" Dia., Clear, PK180
Mfr # RSCW91512
Zoro # G4585041
product price: $183.99
/pk 180, $1.02/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Disposable Foodware Shape Round
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # RSCW91512
- Zoro # G4585041
- UPC # 10074506548783
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Disposable Foodware Shape | Round |
Material | Plastic |
Color | Clear |
Weight | 17.2 lbs |
Product Series | Classicware |
Item | Dinnerware |
Description
WNA Classicware Plastic Plates, 9" Dia., Clear, 12 Plates/Pack, 15 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Pill Box Hat, C21, Raspberry (82819)
- HOFFMASTER 82" Red Plastic Octy-Round Tablecloths, PK12 (112011)
- AMERICAN METALCRAFT 2 oz Red Solid Portion Spoon (SPN2)
- VULCAN HART Hi-Limit (853493)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- WNA Classicware Plastic Plates, 6" Dia., Clear, PK180 (RSCW61512)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- WNA Designerware Plastic Plates, 9", Clear, Round, PK180 (WNA DWP9180)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- CHINET Paper Pro Round Plates, 6", White, PK1000 (25774)
- Wna Disposable Plates and Bowls