Shop All Disposable Plates and Bowls
Wna
Classicware Plastic Plates, 6" Dia., Clear, PK180
Mfr # RSCW61512
Zoro # G4579335
product price: $110.99
/pk 180, $0.62/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Disposable Foodware Shape Round
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # RSCW61512
- Zoro # G4579335
- UPC # 10074506548806
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 6 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Disposable Foodware Shape | Round |
Material | Plastic |
Color | Clear |
Weight | 7.45 lbs |
Product Series | Classicware |
Item | Dinnerware |
Description
WNA Classicware Plastic Plates, 6" Dia., Clear, 12 Plates/Pack, 15 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON MUFFIN PAN 12C MINI WILT (191003169)
- LIBBYS Libby Carrots Sliced Medium Low Sodium 105 oz., PK6 (F003710003586)
- RAINDRIP TUBE POLY 1/2""X50'.620OD (052005P)
- TURBO AIR Thermostat For - Part# Trba30283L0100 (TRBA30283L0100)
- WNA Masterpiece Plastic Dinnerware, Bowl, 10 oz, White/Silver, 150PK (WNA MPBWL10WSLVR)
- WNA Designerware Plates, Plastic, 6", Clear, PK180 (WNA DWP6180)
- WNA Classicware Plates, Plastic, 6", Clear, PK180 (WNA CW6180)
- WNA Classicware Plastic Plates, 9" Dia., Clear, PK180 (RSCW91512)
- WNA Masterpiece Plastic Dinnerware, White/Silver, 9", PK10 (RSMP91210WSLV)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- CREATIVE CONVERTING 471021B 9in School Bus Yellow Paper Plate, 240PK (286PP9MS)
- Wna Disposable Plates and Bowls