Shop All Disposable Cups and Lids
Wna
Classicware Plastic Mugs, 8 oz, Black, PK192, 192PK
Mfr # WNA CWM8192BK
Zoro # G805741976
product price: $152.99
/pk 192, $0.80/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Black
- Disposables Product Grouping Hot/Cold
- Material Plastic
- Capacity 8 oz
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA CWM8192BK
- Zoro # G805741976
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Black |
Disposables Product Grouping | Hot/Cold |
Material | Plastic |
Capacity | 8 oz |
Color | Black |
Description
These lovely mugs have a classic, upscale design that adds elegance to any occasion. Unique design of the handle allows the customer to hold the mug while keeping fingers away from the hot center of the cup. They offer the look of china without the delicate breakability. Provide the beauty and charm of fine china with the ease of a disposable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARNIVAL KING 16 oz. Poly Paper Lemonade Cup, 50PK (999PCCLEM16)
- PITCO Conversion Kit To Lp (B7510034)
- NESCO JERKY SPICE HOT&SCY 3PK (BJH-6)
- DART Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 (16ELBLK)
- WNA Plastic Lid, Clear, Pk500 (WNA APCTRLID)
- WNA Comet Plastic Portion/Shot Glass, 1 oz, Clear, PK2500 (WNA P10)
- WNA Comet Plastic Tumbler, 16 oz, Clear, Squat, 500PK (T16)
- WNA Comet Smooth Wall Tumblers, 9oz, Clear, Squat, PK500 (WNA T9S)
- WNA Comet Plastic Portion/Shot Glass, 2 oz., Clear, PK2500 (WNA P20)
- WNA Comet Plastic Tumblers, Cold Drink, Clear, 10oz, PK500 (WNA T10)
- SOLO CUP PLASTIC 18 OZ (SQ1830)
- Wna Disposable Cups and Lids