Shop All Disposable Cups and Lids
This Product is Discontinued
Wna
Classicware One-Piece Wine Glasses, 6 oz., Clear, PK100 (Discontinued)
Mfr # WNA CWSWN6
Zoro # G4591323
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Plastic
- Type Cold
- Capacity 6 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA CWSWN6
- Zoro # G4591323
- UPC # 10074506532614
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Plastic |
Type | Cold |
Capacity | 6 oz |
Color | Clear |
Description
WNA Classicware One-Piece Wine Glasses, 6 oz., Clear, 10/Pack, 10 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.