Shop All Disposable Cups and Lids
Wna
Classicware One-Piece Champagne Flutes, 5 oz., Clear, Plastic, PK100
Mfr # WNA CWSC5
Zoro # G4598183
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Plastic
- Type Cold
- Capacity 10 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA CWSC5
- Zoro # G4598183
- UPC # 10074506505236
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Plastic |
Type | Cold |
Capacity | 10 oz |
Color | Clear |
Weight | 4.566 lbs |
Description
WNA Classicware One-Piece Champagne Flutes, 5 oz., Clear, Plastic, 10/Pack, 10 Packs/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLO PANDA Strawberry 2.2 oz., PK24 (70083)
- WARING Toggle Switch /Wct850 (033455)
- ZIPLOC Double Zipper Seal Reclosable Bag 7-7/16" x 7", 1.75 mil, Clear, Pk500 (682256)
- TURBO AIR Condensate Drain Pan (30211B0100)
- WNA Comet Smooth Wall Tumblers, 9oz, Clear, Squat, PK500 (WNA T9S)
- WNA Comet Plastic Tumbler, 5 oz., Clear, Squat, PK1000 (WNA T5S)
- WNA Plastic Tumblers, Cold Drink, Clear, 12 oz., PK500 (WNA T12)
- WNA Comet Plastic Tumbler, 7 oz., Clear, Tall, PK500 (WNA T7T)
- WNA Classicware Tumblers, 12 oz, Plastic, Clear, Tall, PK240 (WNA RSCC121516)
- WNA Comet Plastic Portion/Shot Glass, 1 oz, Clear, PK2500 (WNA P10)
- SOLO Squat Cold Cup 16 oz. Clear, Plastic, Pk1000 (DCC TP16D)
- Wna Disposable Cups and Lids