Shop All Disposable Cups and Lids
Wna
Classic Crystal Plastic Tumblers, 9oz, Clr, Fluted, Rocks Squat, PK240
Mfr # WNA CCR9240
Zoro # G4577235
product price: $99.99
/pk 240, $0.42/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Cold
- Material Plastic
- Type Cold
- Capacity 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA CCR9240
- Zoro # G4577235
- UPC # 10074506109243
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Cold |
Material | Plastic |
Type | Cold |
Capacity | 9 oz |
Color | Clear |
Features | Rocks Squat Tumbler |
Description
WNA Classic Crystal Plastic Tumblers, 9 oz., Clear, Fluted, Rocks Squat, 12/Pack, 20 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Wash Arm Assembly With End Plugs (5700-021-46-58)
- GOOD2GROW Good2Grow Single Serve Tropical Fruit Medley Juice 6 fl. oz., PK12 (66125)
- ACCUTEMP THERMOCOUPLE for Accutemp (AC-9288-60)
- AMGOOD 20 Tier Bun Pan Rack Sheet Pan Rack with Wheels (AMG 20TIER-PANRACK)
- WNA Comet Plastic Tumblers, Cold Drink, Clear, 10oz, PK500 (WNA T10)
- WNA Comet Plastic Tumbler, 7 oz., Clear, Tall, PK500 (WNA T7T)
- WNA Comet Plastic Portion/Shot Glass, 2 oz., Clear, PK2500 (WNA P20)
- WNA Classicware Tumblers, 12 oz, Plastic, Clear, Tall, PK240 (WNA RSCC121516)
- WNA Classic Crystal Plastic Tumblers, 10 oz., Clear, Fluted, Tall, PK240 (WNA CC10240)
- WNA Plastic Lid, Clear, Pk500 (WNA APCTRLID)
- CAMBRO Disposable Sip Lid fits Cambro MDSB5 and (EACLSSM8B5148)
- Wna Disposable Cups and Lids