Shop All Disposable Cups and Lids
Wna
Classic Crystal Plastic Tumblers, 9 oz., Clear, Fluted, Squat, PK240
Mfr # WNA CC9240
Zoro # G4598019
product price: $101.99
/pk 240, $0.42/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color Clear
- Disposables Product Grouping Hot/Cold
- Material Plastic
- Type Hot/Cold
- Capacity 9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA CC9240
- Zoro # G4598019
- UPC # 10074506109199
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Clear |
Disposables Product Grouping | Hot/Cold |
Material | Plastic |
Type | Hot/Cold |
Capacity | 9 oz |
Color | Clear |
Features | Squat Tumbler |
Description
WNA Classic Crystal Plastic Tumblers, 9 oz., Clear, Fluted, Squat, 12/Pack, 20 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER EasyCut Black Electric Can Opener (EC500B-T)
- ALLPOINTS Water Inlet Valve 120V For Manitowoc, MAN000007965 (58-1175)
- FLEISCHMANNS Fleischmann's Dry Active Vacuum Pack Yeast 2lbs, PK12 (2192)
- FIELDSTONE Fieldstone Fig Bar 1.5 oz. Per Bar, PK192 (09731)
- WNA 12 oz Reserv™ Disposable Carafe, PK64 (RESCF1264)
- WNA Classic Crystal Plastic Tumblers, 10 oz., Clear, Fluted, Tall, PK240 (WNA CC10240)
- WNA WNA, Classic Crystal Plastic Tumblers, 10 Oz., Clear, Fluted, Tall, 12PK (CC10240)
- WNA Plastic Tumblers, Cold Drink, Clear, 12 oz., PK500 (WNA T12)
- WNA Comet Plastic Tumbler, 7 oz., Clear, Tall, PK500 (WNA T7T)
- WNA Comet Plastic Portion/Shot Glass, 1 oz, Clear, PK2500 (WNA P10)
- FABRI-KAL Greenware Cold Drink Lids, Sip Lid, Fits 12 oz to 24 oz Cups, Clear, 1000PK (SLKC1224)
- Wna Disposable Cups and Lids