Shop All Food Containers
Wna
Caterline Pack n' Serve Lids, Plastic, Clear, 12" dia x 1.5"High, PK25
Mfr # APB160DM
Zoro # G4215983
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PET Plastic
- Diameter 12 in
- Overall Height (In.) 1-1/2 in
- Type Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wna
- MFR # APB160DM
- Zoro # G4215983
- UPC # 737734204922
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 12 in |
Overall Height (In.) | 1-1/2 in |
Details
Color | Clear |
Material | PET Plastic |
Item | Food Containers |
Type | Lid |
Food Container Material Type | Plastic |
Description
WNA Caterline Pack n' Serve Lids, Plastic, Clear,12" Diameter x 1 1/2"High, 25/Ctn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Aluminum Ice Scoop, 85 OZ (685)
- SAVOGRAN Grout Tile Powdered White 5Lb (12842)
- DUKE Cable, Ignition Suppr.ir-16 (175537)
- STARBUCKS Coffee, Pike Place, Ground, 1lb Bag (11018186)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- LIBRA GAL Glass Pantry Jar (195-69349LIB)
- TABLECRAFT Large Box Grater, 4Side, SS, Non-Slp Grp, 9" (SG205BH)
- TABLECRAFT Hd Div Bus Tub/Tote Box, 22"X16"X7, Brn (1547BR)
- SOUTHERN CHAMPION TRAY SCT Paper Food Baskets (SCH 0525)
- DART Container, 6 oz., Sqt, 20/50, PK1000 (DCC 6SJ12)
- DART SafeSeal Deli Containers w/Flat Lid, 35 oz, 7.9x8.8x1.8, Clear, PK200 PK (CH35DEF)
- Wna Food Containers