Shop All Food Containers
Wna
Caterline Dome Lids, Plastic, 18" Diameter, 2 3/4" High, Clear, PK25
Mfr # WNA A18PETDM
Zoro # G4216010
$72.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Type Lid
- Overall Height (In.) 2-3/4 in
- Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wna
- MFR # WNA A18PETDM
- Zoro # G4216010
- UPC # 10074506543924
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 2-3/4 in |
Diameter | 18 in |
Details
Color | Clear |
Material | Plastic |
Type | Lid |
Item | Food Containers |
Description
WNA Caterline Dome Lids, Plastic, 18" Diameter, 2 3/4" High, Clear, 25/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Peg Rack (00-315191)
- HAMILTON BEACH COFFEE URN 45CP BLACK/SLV (40515R)
- LEER Gasket, 38 in. x 78 3/4 in. (1030136)
- PROCTOR-SILEX 12 cups White Coffee Maker (43501PS)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- TABLECRAFT Hd Div Bus Tub/Tote Box, 22"X16"X7, Brn (1547BR)
- CAMBRO 22 qt CamSquare® Food Storage Container (22SFSP148)
- RUBBERMAID Ball Wide Mouth Mason Jar Lid 3 pk (2141326)
- ORCA Orca ORCROCKTM5 Rocket Realtree Max5 (ORCROCKTM5)
- CAMBRO 8 qt Food Storage Container (RFS8148)
- DELICUBE Delicube Clear Recessed Lid Bulk, PK400 (DR-RL-C)
- Wna Food Containers