Shop All Food Containers
Wna
Caterline Dome Lids, Plastic, 12" Diameter, 2 3/4" High, Clear, PK25
Mfr # WNA A12PETDM
Zoro # G4212930
product price: $49.99
/pk 25, $2.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Diameter 12 in
- Type Lid
- Overall Height (In.) 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA A12PETDM
- Zoro # G4212930
- UPC # 10074506543870
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 12 in |
Overall Height (In.) | 2-3/4 in |
Details
Color | Clear |
Material | Plastic |
Item | Food Containers |
Type | Lid |
Description
WNA Caterline Dome Lids, Plastic, 12" Diameter , 2 3/4" High, Clear, 25/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEAS TEA Tea Unsweetened Jasmine 16.9 fl. oz., PK12 (08100)
- VULCAN HART Blower Wheel (960795)
- TABLECRAFT Commercial Can Opener, White (10444W)
- BESTGUARD Oven Mitt, Webguard, 450F Cap, 15", Blk, PR (800FG15-BK)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- BALL HONEYBEE JAR 1PT 4PK (2179436)
- CHINET Paper Food Containers, 64oz, White, PK250 (60164)
- RUBBERMAID Brilliance 3.2 cups Clear Food Storage Container (2024352)
- LODGE Covers 12 in. Diameter Lid (L10SC3)
- CUBEWARE Cubeware 28 oz. Rectangular Container Black Base With Clear Lid, PK150 (CR-928B)
- RUBBERMAID COMMERCIAL Rubbermaid 3306-00 Clear Plastic Box 5 Gallon 18 x 26 x 3-1/2 (FG330600CLR)
- Wna Food Containers