Shop All Food Containers
Wna
Caterline Casuals Thermoformed Platters, PET, Black, 16" Dia., PK25
Mfr # WNA A516PBL
Zoro # G4216525
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PET
- Type Tray
- Number of Compartments 1
- Diameter 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wna
- MFR # WNA A516PBL
- Zoro # G4216525
- UPC # 10074506543955
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 16 in |
Details
Color | Black |
Material | PET |
Type | Tray |
Number of Compartments | 1 |
Item | Food Containers |
Food Container Material Type | Plastic |
Description
WNA Caterline Casuals Thermoformed Platters, PET, Black, 16" Diameter, 25/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SWITCH PRESSURE 2-LEVEL (2.0) (802299P)
- PERKY-PET HUMBIRD FEEDR NCTR 8OZ (217)
- ALLPOINTS Kettle Faucet Handle For Groen, GRO009029 (22-1311)
- GIANT SNACK Giants Cashew Salted 4 oz., PK8 (61510)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- INTERNATIONAL TRAY PADS Choice Meat Absorbent Tray Pads 4-1/2x6, Pk2000 (INT 340005NC)
- PYREX 2 cups Clear Food Storage Container (1069619)
- SANI-LAV Pail, 13 qt, Stainless Steel, Extra Handle (P13H)
- PACTIV EarthChoice Hinge-Lid Takeout Container, 3-Cmp, 34oz, 10.5x9.5x3, PK132 PK (DC109310B000)
- FOODSAVER FSFRBZ0316-P00 Gallon Bag - 12 Count (FO574882)
- TABLECRAFT Malt Cup, Stainless Steel, 30 OZ (64E)
- Wna Food Containers