Shop All Food Containers
Wna
Caterline Casuals Thermoformed Platters, PET, Black, 12" Dia., PK25
Mfr # WNA A512PBL
Zoro # G4212343
product price: $45.99
/pk 25, $1.84/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PET
- Type Tray
- Number of Compartments 1
- Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wna
- MFR # WNA A512PBL
- Zoro # G4212343
- UPC # 10074506543948
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 12 in |
Details
Color | Black |
Material | PET |
Type | Tray |
Number of Compartments | 1 |
Item | Food Containers |
Food Container Material Type | Plastic |
Description
WNA Caterline Casuals Thermoformed Platters, PET, Black, 12" Diameter, 25/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSSMANN Harness-Shlf Lgt Fixture (0429822)
- OJEDA Hinge, Chrome (300178002)
- GE Dishwasher Switch Interlock (WD21X10261)
- RIDGID RIDGID® K-60 Sectional Machine W/Pin Key, Rear Guide Hose & Mitt, 115V, 600RPM, 1/6HP (66492)
- WNA Caterline Dome Lids, Plastic, 12" Diameter, 2 3/4" High, Clear, PK25 (WNA A12PETDM)
- WNA Container, Plastic, 16 oz., Clear, PK500 (WNA APCTR16)
- WNA Container, Plastic, 32 oz., Clear, PK500 (WNA APCTR32)
- CRESTWARE Round Storage Container Lid, Blue (RCCL1218)
- LEAKTITE Translucent Blue 3.5 gal Plastic Bucket (003G1TBL010)
- RUBBERMAID FOOD STORAGE CONT 21 CUP (1776473)
- CAMBRO Cntainer Clr Rd 12Qt-135 (RFSCW12-135)
- Wna Food Containers