Shop All Disposable Cutlery
Wna
7" Plastic Disposable Fork, Silver, Heavy Weight, Pk600
Mfr # WNA 610155
Zoro # G4494406
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Fork
- Disposable Foodware Color Silver
- Basic Foodware Material Plastic
- Color Silver
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wna
- MFR # WNA 610155
- Zoro # G4494406
- UPC # 074506966108
- Country of Origin United States
- Category Disposable Cutlery
Dimensions
Length | 7 in |
Details
Disposable Cutlery Grouping | Fork |
Disposable Foodware Color | Silver |
Foodservice Item Weight | Heavyweight |
Basic Foodware Material | Plastic |
Item | Utensils |
Color | Silver |
Material | Plastic |
Description
Fork,7 In.,Heavy Weight,Plstic,Silver,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA-MIX Lid Plug (1159)
- DART Paper Water Cups, 5 oz., Cold, Meridian Design, Multicolored, PK2500 (52MD-0062)
- HEATCRAFT Blade, Fan (5-1/2") (5101B)
- WINCO 12 in Oval Sizzling Platter (APL-12)
- WNA Disposable Spoon 6.5" Silver, Reflections, Pk600 (WNA 620155)
- WNA Disposable Fork, Bagged, Silver, Pk40 (REF320FK)
- WNA Disposable Plastic Fork 7", Reflections, Pk320 (WNA REF320FK)
- WNA Disposable Plastic Spoon 6.25", Silver, Pk320 (WNA REF320SP)
- ZORO SELECT Disposable Fork, White, Plastic, PK1000, Wrapped/Unwrapped: Unwrapped (V01839)
- STALK MARKET CPLA Compostable Heavy Weight 6.5 in. Knife - Individually Wrapped, 750PK (CPLA-001-INV)
- CREATIVE CONVERTING 6 1/8in Classic Red Heavy Weight Plastic Spoon, 50PK (999SPOONRD)
- Wna Disposable Cutlery