Shop All Plate Casters
Wmi
Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted
Mfr # WMI-100F-BLK
Zoro # G0588097
product price: $71.09
/ea
$71.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMI-100F-BLK
- Zoro # G0588097
- Country of Origin Korea, Republic of
- Category Plate Casters
Details
Item | Roll/Set Leveling Caster,Load Rating 82 |
Description
Roll/Set Leveling Caster,Load Rating 82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (1ULT1)
- CAMPBELL CHAIN & FITTINGS Replacement Screw with Handle Kit for 3 ton SAC Clamp (6501011)
- CASTERHQ Heavy-Duty Casters Wheel Diam: 4" (part# 1-320990) (AQ2-LRW-IBF)
- MILWAUKEE HAND TRUCKS Delivery Cylinder Truck, 10", Solid Tire (DC40763)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- SERVICE CASTER 8 Inch Thermoplastic Rubber Swivel Caster Set with Ball Bearings and Brakes SCC (SCC-30CS820-TPRBD-TLB-4)
- Wmi Casters