Shop All Plate Casters
Wmi
Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted
Mfr # WGD-80F
Zoro # G0587923
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WGD-80F
- Zoro # G0587923
- Country of Origin Korea, Republic of
- Category Plate Casters
Details
Item | Roll/Set Leveling Caster,Load Rating 60 |
Description
Roll/Set Leveling Caster,Load Rating 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 6" Wheel Dia., 325 lb. (400K30)
- CASTERHQ 2" Gray Rubber, Chrome LUX Furniture Caster (CH2CGR)
- TRACTEL Beam Clamp, 6000 lb, 3-7/10 to 13-1/4in (CC07029)
- DAYTON Drum Truck, 55 Gal, Steel, Red, 59-1/2 In H (34D649)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- ZORO SELECT Plate Caster, 250 lb. Ld Rating, Swivel (P12S-RCP040K-12)
- Wmi Plate Casters