Shop All Plate Casters
Wmi
Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted
Mfr # WGD-60F
Zoro # G0587948
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WGD-60F
- Zoro # G0587948
- Country of Origin Korea, Republic of
- Category Plate Casters
Details
Item | Roll/Set Leveling Caster,Load Rating 30 |
Description
Roll/Set Leveling Caster,Load Rating 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 6 ft, Navy Blue, PR (7284RDNAV)
- LITTLE GIANT General Purpose Hand Truck, 800 lb. (T3648S)
- VESTIL Fork Extensions (FE-5-84)
- ZORO SELECT Folding Hand Truck, 225 lb.Load Cap. (2NXC8)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- SERVICE CASTER 8 Inch Polyurethane Caster Set with Roller Bearing 4 Swivel Lock and 2 Brake SCC (SCC-35S820-PPUR-SLB-BSL-2-BSL-2)
- Wmi Plate Casters