Shop All Plate Casters
Wmi
Leveling Caster, Stainless Steel
Mfr # WMSPIN-100S
Zoro # G3232457
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 990 lb.
- Overall Height 4.803"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMSPIN-100S
- Zoro # G3232457
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4.803" |
Details
Load Rating | 990 lb. |
Item | Leveling Caster,Stainless Steel |
Description
Leveling Caster,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Shelf Wire Cart, 18 In. W (CART 3B)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- ALBION 5" X 1-7/8" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA05201S)
- PENTALIFT Holdown Sub-Assembly Parts, Nylon Holdow (302-0420)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- GLOBAL INDUSTRIAL Full Pneumatic Caster Kit 2 Swivel, 2 Rigid, 8 x 2.80 (500CP41)
- Wmi Plate Casters