Shop All Plate Casters
Wmi
Leveling Caster, Stainless Steel, Overall Height: 4.803"
Mfr # WMS-100F
Zoro # G3232369
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 990 lb.
- Overall Height 4.803"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMS-100F
- Zoro # G3232369
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4.803" |
Details
Load Rating | 990 lb. |
Item | Leveling Caster,Stainless Steel |
Description
Leveling Caster,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plastex Wheel, 5X2 1-3/16Pb (W-520-PL-1-3/16)
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- VESTIL 156 H Steel 12 Steps (LAD-MM-12-P-YL)
- ZORO SELECT Caster Wheel, 5 in., 440 lb., Gray (2LU15)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- CASTERS WHEELS & INDUSTRIAL HANDLING Albion Institutional Caster - Rigid 3-1/2in Diameter 300 Lb. Cap. - (DCXS03X31-R)
- Wmi Casters