Shop All Plate Casters
Wmi
Leveling Caster, Stainless Steel, Overall Height: 4.783"
Mfr # WMS-120F
Zoro # G3232463
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1100 lb.
- Overall Height 4.783"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMS-120F
- Zoro # G3232463
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4.783" |
Details
Load Rating | 1100 lb. |
Item | Leveling Caster,Stainless Steel |
Description
Leveling Caster,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Silver (EE1802TFX2)
- CROSBY S-1311N Chain Shortener Link, 1/4 in Trade, 4300 lb Load, 100 Grade, Alloy Steel (1017869)
- DAYTON Front Steerman Skates, 22,000 lb., Swivel (5ERK5)
- ZORO SELECT Caster Wheel, Polyolefin, 5in, 350 lb, Black (26Y368)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- HAMILTON Rigid Caster, Ehd 12X3 Duralast (R-EHD-12DB)
- Wmi Plate Casters