Shop All Plate Casters
Wmi
Leveling Caster, Stainless Steel, Load Rating: 1653 lb.
Mfr # WMS-150F
Zoro # G3232393
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1653 lb.
- Overall Height 5.118"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMS-150F
- Zoro # G3232393
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 5.118" |
Details
Load Rating | 1653 lb. |
Item | Leveling Caster,Stainless Steel |
Description
Leveling Caster,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/16 In, L 100 Ft, WLL 600 Lb (2TAT7)
- OZ LIFTING PRODUCTS Beam Clamp, Steel, 2000 lb., Manual (OZ1BCA)
- DAYTON Machinery Mover, 4,000 lb. Cap, PK2 (13V414)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Ld Rating, Roller (P21S-PH040R-14-WB-DL)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- SERVICE CASTER 5" Rubbermaid Casters 4400, 4500 Series - Heavy Duty Replacement - 2 with Brakes (RUB-SCC-20S514-PPUB-TLB-2-R514-2)
- Wmi Plate Casters