Shop All Plate Casters
Wmi
Leveling Caster, Stainless Steel, Load Rating: 1100 lb.
Mfr # WMSPIN-120S
Zoro # G3232518
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1100 lb.
- Overall Height 4.783"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMSPIN-120S
- Zoro # G3232518
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4.783" |
Details
Load Rating | 1100 lb. |
Item | Leveling Caster,Stainless Steel |
Description
Leveling Caster,Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 600 Lb. Capacity - Red (47109)
- GENIE Cable Assembly, GL #10 (5271GT)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 48 x 60 In (20C6048)
- STREN-FLEX Web Sling, Flat Eye, 3 ft L, 11000 lb Cap. (EEF-4-902ME)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- MAPP CASTER 5"X2" Poly. on Polyolefin Core Wheel Swvl Caster W/ Brake, 800 Lbs Cap (146PRX520SB)
- Wmi Plate Casters