Shop All Plate Casters
Wmi
Leveling Caster, Load Rating 880lbs, Plate Mounted, SS
Mfr # WMS-80F
Zoro # G0588124
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMS-80F
- Zoro # G0588124
- Country of Origin Korea, Republic of
- Category Plate Casters
Details
Item | Leveling Caster,Load Rating 880lbs,Pla |
Description
Leveling Caster,Load Rating 880lbs,Pla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Modular Hand Truck, 500 lb. (HMK25AAAB)
- COTTERMAN 102 in H Steel Rolling Ladder, 6 Steps, 1,000 lb Load Capacity (WMX06R37A6P3)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Silver (EE1803TFX4)
- ZORO SELECT Floor Lck, Top Plate, 4-3/4 in H, 4 in Cstr (FL-LKL-4)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- ZORO SELECT Pneumatic Caster, 220 lb. Load Rating (L-P 220R-ST-SG)
- Wmi Plate Casters