Shop All Bolt Hole Casters
Wmi
Leveling Caster, Load Rating 110lbs, M8 Stem Mounted, SS
Mfr # WMS-40S
Zoro # G0588167
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMS-40S
- Zoro # G0588167
- Country of Origin Korea, Republic of
- Category Bolt Hole Casters
Details
Item | Leveling Caster,Load Rating 110lbs,M8 |
Description
Leveling Caster,Load Rating 110lbs,M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 36x36, Aluminum (48J103)
- GLEASON REEL Festoon Intermediate Trolley, 0.60-0.94 (C35-RC-12)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 22in.L, Rubber (29NH30)
- KINEDYNE Winch Strap, 30 ft. x 3 In., 5400 lb. (323040GRA)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, M12 Stem mounted (WMI-80S-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, M12 Stem Mounted (WGD-60S)
- WMI Roll/Set Leveling Caster, Load Rating 60 lbs, M8 Stem Mounted (WMI-40S-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, M12 Stem mounted (WGD-80S)
- WMI Leveling Caster, Load Rating 1100lbs, 1/2", 13 Stem Mounted, SS (WMSPIN-80S)
- WMI Roll/Set Leveling Caster, Load Rating 1100lbs, 5/8", 11 Stem Mounted (WMPIN-120S-BLK)
- BLICKLE Kngpn Swvl Cstr, Polyurethane, 8", Brake (LER-PATH 200G-FI)
- Wmi Casters