Shop All Stem Casters
Wmi
Leveling Caster, Imperial Stem, 825lb
Mfr # WMPIN-100S
Zoro # G3232439
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 825 lb.
- Overall Height 4.803"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMPIN-100S
- Zoro # G3232439
- Country of Origin Korea, Republic of
- Category Stem Casters
Dimensions
Overall Height | 4.803" |
Details
Item | Leveling Caster, Imperial Stem,825lb |
Load Rating | 825 lb. |
Description
Leveling Caster, Imperial Stem,825lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 220lb (SS05AMX125SWTP01)
- INDUSCO Hook, 1/4", Clevis Slip, Ht (47400246)
- ZORO SELECT Plat Castr Kit, Rubber, 8 in., 2400 lb., PK4 (5PKH9)
- CAMPBELL CHAIN & FITTINGS 5/16" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503415)
- WMI Leveling Caster, Imperial Stem, 300 lb. (WMPIN-60S)
- WMI Leveling Caster, Imperial Stem, 1100 lb. (WMPIN-120S)
- WMI Leveling Caster, Imperial Stem, 600 lb. (WMPIN-80S)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S314-PPUB-BLUE-58212-4)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 2 in, 200 lb (26Y503)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S414-TPRB-TLB-78-2-S-2)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-SG5)
- Wmi Casters