Shop All Stem Casters
Wmi
Leveling Caster, Imperial Stem, 60 lb.
Mfr # WMPIN-40S
Zoro # G3232411
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 60 lb.
- Overall Height 2.815"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMPIN-40S
- Zoro # G3232411
- Country of Origin Korea, Republic of
- Category Stem Casters
Dimensions
Overall Height | 2.815" |
Details
Item | Leveling Caster, Imperial Stem,60 lb. |
Load Rating | 60 lb. |
Description
Leveling Caster, Imperial Stem,60 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ADDITIONAL UPPER BAIL 6 X 9.25 X 17.5 (SM-UB-80)
- MIDWEST FASTENER 3/4" Galvanized Steel Screw Pin Anchor Shackle (54647)
- COMMERCIAL Heavy Duty 1 5/8 in Expanding Stem Caster With 5 in Wheel (35256)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Blk, 1800 Lb (SL1800PC6B)
- WMI Leveling Caster, Imperial Stem, 1100 lb. (WMPIN-120S)
- WMI Leveling Caster, Imperial Stem, 300 lb. (WMPIN-60S)
- WMI Leveling Caster, Imperial Stem, 600 lb. (WMPIN-80S)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (32J964)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S414-TPRB-M1215)
- ZORO SELECT Stem Caster, 190 lb. Ld, 27/32" Stem Dia. (P14SX-RP040K-SG7-AM)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 246 lb (TG05TPP281TLTS07)
- Wmi Stem Casters