Shop All Stem Casters
Wmi
Leveling Caster, Imperial Stem, 300 lb.
Mfr # WMPIN-60S
Zoro # G3232481
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 300 lb.
- Overall Height 3.327"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMPIN-60S
- Zoro # G3232481
- Country of Origin Korea, Republic of
- Category Stem Casters
Dimensions
Overall Height | 3.327" |
Details
Item | Leveling Caster, Imperial Stem,300 lb. |
Load Rating | 300 lb. |
Description
Leveling Caster, Imperial Stem,300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A-SAFE Installation Tools Set, Black, 1-1/2" dia. (S-01-02-0011)
- US CARGO CONTROL 3" x 20' Yellow Ratchet Strap w/ Flat Hooks (7520FH-Y)
- VESTIL Economical Floor Lock (FL-4)
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons (BC346)
- WMI Leveling Caster, Imperial Stem, 600 lb. (WMPIN-80S)
- WMI Leveling Caster, Imperial Stem, 1100 lb. (WMPIN-120S)
- ZORO SELECT Swivel Caster, with Brake (MH5CHV702G)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-138-4)
- GLOBAL INDUSTRIAL 2 Poly Stem Caster Set, 4PK (798805)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 300 lb. (32J828)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity, 4PK (585182A)
- Wmi Stem Casters