Shop All Stem Casters
Wmi
Leveling Caster, Imperial Stem, 1100 lb.
Mfr # WMPIN-120S
Zoro # G3232387
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 1100 lb.
- Overall Height 4.783"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMPIN-120S
- Zoro # G3232387
- Country of Origin Korea, Republic of
- Category Stem Casters
Dimensions
Overall Height | 4.783" |
Details
Item | Leveling Caster, Imperial Stem,1100 lb. |
Load Rating | 1100 lb. |
Description
Leveling Caster, Imperial Stem,1100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Gray (EET-2-902ME-10)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG9T2200BLA)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE1601DFX7)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (32J851)
- WMI Leveling Caster, Imperial Stem, 600 lb. (WMPIN-80S)
- WMI Leveling Caster, Imperial Stem, 300 lb. (WMPIN-60S)
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 210 lb (20TM45)
- NEXEL Stem Casters, 8 x 2.80 Full Pneumatic, 1000 Lb. Capacity, 4PK (585183A)
- CASTERHQ 3"x1.25" Thermo Plastic Rubber Caster, 2 Swivel And 2 Rigid, PK4 (21CS314FX35X-01-2S-2R)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60302BK)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 7/8 Grip Ring Stem Caster Set with Brakes, 4PK (SCC-GR05S210-TPRS-SLB-71678-4)
- Wmi Casters