Shop All Leveling Mounts
Wmi
Level Mount, Anti-Vibe, M20, 8-21/32in Base
Mfr # WMRH220-93
Zoro # G8959456
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 8900 lb
- Thread Size M20
- Leveling Mount Type Anti-Vibration
- Base Dia. 8 21/32 in
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wmi
- MFR # WMRH220-93
- Zoro # G8959456
- Country of Origin Korea, Republic of
- Category Leveling Mounts
Dimensions
Height | 6.75 in |
Thread Size | M20 |
Base Dia. | 8 21/32 in |
Bolt Length | 3.6563 in |
Details
Item | Leveling Mount |
Load Capacity | 8900 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Nickel |
Construction | Steel |
Base | Rubber |
Includes | Locking Nut |
Base Material | Rubber |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 8.66 in, Height 6.75 in, Load Capacity 8900 lb, Thread Size M20, Construction Steel, Includes Locking Nut, Bolt Length 3.66 in, Finish Nickel-Plated, Base Material Rubber, Base Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Adjustable ANSI Strike (9454CP)
- STRYBUC Double Hung Vent Lock White (50-1364SBW)
- ZORO SELECT Viton O-Ring, 5mm Wide 155mm ID (ZUSAV5X155)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60000ED3)
- WMI Level Mount, Anti-Vibe, M16, 5-1/2 in. Base (WMT140-100)
- WMI Level Mount, Anti-Vibe, M16, 6-19/64in Base (WMR160-100)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (BSW-4Z)
- J.W. WINCO GN31-120-M30-125-B1-UK Leveling Feet (31-120-M30-125-B1-UK)
- J.W. WINCO JW Winco GN638-40-1/2X13-34-ST Leveling Feet (638-40-1/2X13-34-ST)
- LEVEL-IT Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSW-2N)
- DICOR Dicor D6J-501LSB1 Self Leveling Lap S (D6J-501LSB1)
- Wmi Leveling Feet & Pads