Shop All Leveling Mounts
Wmi
Level Mount, Anti-Vibe, M16, 5-1/2 in. Base
Mfr # WMT140-100
Zoro # G8959465
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.8594 in
- Load Capacity 6700 lb
- Thread Size M16
- Leveling Mount Type Anti-Vibration
- Base Dia. 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # WMT140-100
- Zoro # G8959465
- Country of Origin Korea, Republic of
- Category Leveling Mounts
Dimensions
Height | 5.8594 in |
Thread Size | M16 |
Base Dia. | 5 1/2 in |
Bolt Length | 4 in |
Details
Item | Leveling Mount |
Load Capacity | 6700 lb |
Leveling Mount Type | Anti-Vibration |
Finish | Nickel |
Base | Rubber |
Construction | Steel |
Includes | Locking Nut |
Base Material | Rubber |
Description
Leveling Mount, Leveling Mount Type Anti-Vibration, Base Dia. 5 1/2 in, Height 5.86 in, Load Capacity 6700 lb, Thread Size M16, Construction Steel, Includes Locking Nut, Bolt Length 4 in, Finish Nickel-Plated, Base Material Rubber, Base Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 54 Units Capacity (196823)
- LUCKY LINE Key Float with Ball Chain, Orange (9241)
- ZORO SELECT Drawer Slide, 16" L, Painted (45-581-16)
- RAYMOND Disc Spring, 3.370" Min. Inside Dia. (W4300045)
- WMI Level Mount, Anti-Vibe, M16, 6-19/64in Base (WMR160-100)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC38-EL)
- S & W Leveling Mount, Boltless, 5/8-11, 3 in Base (BNYLC3-T)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5G)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BNYLD48)
- S & W Level Mount, Fixed Stud, M10, 2-1/32in Base, Base: Nylon (MG-04)
- HARDWARE RESOURCES Black Plastic Adjustable Feet with Toe Kick Bracket 100-170 mm (TP03)
- Wmi Leveling Mounts