Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 6"
Mfr # PNSS-06
Zoro # G3232177
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 660 lb.
- Overall Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # PNSS-06
- Zoro # G3232177
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 8" |
Details
Load Rating | 660 lb. |
Item | Caster,Sanitary,Health-Care,6" |
Description
Caster,Sanitary,Health-Care,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Gray Rolling Step Stool (STEP-17-GY)
- US CARGO CONTROL Mounting Ring Flush Mount Zinc Plated 1,200 lb (PF5ZC)
- LOUISVILLE Multipurpose Ladder, Extension, Stepladder Configuration, 11 ft, Fiberglass, 375 lb Load Capacity (FXC1207)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 10600 lb Cap (EN120X12)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- ZORO SELECT Plate Caster Kit, Poly, 8 in., 4800 lb., PK4 (5PKJ3)
- Wmi Casters