Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 6"
Mfr # PNSB-06
Zoro # G3232122
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 660 lb.
- Overall Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # PNSB-06
- Zoro # G3232122
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 8" |
Details
Load Rating | 660 lb. |
Item | Caster,Sanitary,Health-Care,6" |
Description
Caster,Sanitary,Health-Care,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 400 lb. Ld Rating, Roller (P21S-RY050R-14-TB)
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P7410)
- VESTIL Orbit Telescoping Lift Boom, 6K, 24" Fork (LM-OBT-6-24)
- HSI Four Leg Wire Rope Sling, 5/8 in dia, 6 ft Length, Eye Hoist Hook, 14 ton Capacity (400EH5/8X-06)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in, 308 lb (LEX-POEV 80XR-FI-SG)
- Wmi Plate Casters