Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 5"
Mfr # SNSS-05
Zoro # G3232317
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 440 lb.
- Overall Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # SNSS-05
- Zoro # G3232317
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 7" |
Details
Load Rating | 440 lb. |
Item | Caster,Sanitary,Health-Care,5" |
Description
Caster,Sanitary,Health-Care,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Blue, 1200 lb., 10 ft. (751087GRA)
- WERNER 12 ft Fiberglass Stepladder, 375 lb Capacity (L7312)
- SERVICE CASTER 4 Inch Heavy Duty Semi Steel Caster Set with Ball Bearings and Brakes SCC (SCC-35S420-SSB-SLB-4)
- GENIE Single Joystick, Hall Effect (137634GT)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- SERVICE CASTER 8 Inch Kingpinless Red Poly on Steel Wheel Swivel Caster with Swivel Lock SCC (SCC-KP30S820-PUR-RS-BSL)
- Wmi Plate Casters