Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 5"
Mfr # PSNSS-05
Zoro # G3232420
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 440 lb.
- Overall Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # PSNSS-05
- Zoro # G3232420
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 7" |
Details
Load Rating | 440 lb. |
Item | Caster,Sanitary,Health-Care,5" |
Description
Caster,Sanitary,Health-Care,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 250 lb. (26Y347)
- MILWAUKEE HAND TRUCKS Milwaukee Hand Truck - Flow Back Handle - Solid Rubber Wheels - 800 Lb. Capacity - Red (47107)
- ARSENAL BY ERGODYNE Canvas Hoist Bucket, XL (5935)
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Black (1730BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- ZORO SELECT Rigid Plate Caster, Rubber, 5 in., 325 lb, C (1UHZ4)
- Wmi Casters