Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 5"
Mfr # PSNSB-05
Zoro # G3232308
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 440 lb.
- Overall Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # PSNSB-05
- Zoro # G3232308
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 7" |
Details
Load Rating | 440 lb. |
Item | Caster,Sanitary,Health-Care,5" |
Description
Caster,Sanitary,Health-Care,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Hand Winch with Hook, 1400 Lbs. (W1400)
- WERNER 14 ft Aluminum Platform Stepladder, 300 lb Capacity (P414)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X509)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 10 ft. (CF015-10)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- FLEXCART Grey, Caster Set, 5 in Dia. (FC-SDLC)
- Wmi Plate Casters