Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 5"
Mfr # PNSS-05
Zoro # G3232247
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Rating 440 lb.
- Overall Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # PNSS-05
- Zoro # G3232247
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 7" |
Details
Load Rating | 440 lb. |
Item | Caster,Sanitary,Health-Care,5" |
Description
Caster,Sanitary,Health-Care,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 48"W x 80"H, Chrome (WRC74-BSK1848C-5)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S514-PPUB-BLK-TLB-121315)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 280 kg Cap, NBR Foot Pad, Black (GD-60-S-NYN-FBL-1/2)
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 2800 lb. (N34051BK)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- ALBION 5" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1000 lb (16PI05201R)
- Wmi Casters