Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 5"
Mfr # PNSR-05
Zoro # G3232323
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 440 lb.
- Overall Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # PNSR-05
- Zoro # G3232323
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 7" |
Details
Load Rating | 440 lb. |
Item | Caster,Sanitary,Health-Care,5" |
Description
Caster,Sanitary,Health-Care,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kngpn Rigid Cstr, Solid Rubr, 5", 265 lb. (BKRA-VPA 126K)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 3ft (932SOSW10X3)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (770P+)
- EVEREST 2" x 27Ft 3333 LBS WORKING LOAD LIMIT WINCH STRAP W/ D-RINGS (C1040)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 1200 lb. (CDP-G-32)
- Wmi Casters