Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 4"
Mfr # PNSR-04
Zoro # G3232271
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 330 lb.
- Overall Height 5-45/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # PNSR-04
- Zoro # G3232271
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 5-45/64" |
Details
Load Rating | 330 lb. |
Item | Caster,Sanitary,Health-Care,4" |
Description
Caster,Sanitary,Health-Care,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1603DFX6)
- SNAP-LOC Platform Cart Strap Anchor Kit with Cam (SLCCSAKWC)
- GARLOCK SAFETY SYSTEMS Pin, 4-7/8" L, Steel (151274)
- ZORO SELECT Caster Wheel, TPR, 8 in., 500 lb., Gray (P-RP-080X020/050KP-EL-001)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Brake SCC (SCC-20S420-TPRRF-TLB)
- Wmi Casters