Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 4"
Mfr # PNSB-04
Zoro # G3232113
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 330 lb.
- Overall Height 5-45/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # PNSB-04
- Zoro # G3232113
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 5-45/64" |
Details
Load Rating | 330 lb. |
Item | Caster,Sanitary,Health-Care,4" |
Description
Caster,Sanitary,Health-Care,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Military Green, 36 in. L (BBS36GMG)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 31BF (U31)
- ZORO SELECT Solid Wheel, Sawtooth, 350 lb. Load Rating (53CM73)
- ZORO SELECT Conveyor H-Stand With Casters, 16BF (1PDP3)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- SERVICE CASTER Lavex Lodging Cart Caster Set - 2 Swivel Brake Swivel Lock 2 Swivel Swivel Lock (LAV-30CS820-TPRBD-TLB-BSL-2-BSL-2)
- Wmi Casters