Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 4", Load Rating: 330 lb.
Mfr # SNSS-04
Zoro # G3232210
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 330 lb.
- Overall Height 5-45/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # SNSS-04
- Zoro # G3232210
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 5-45/64" |
Details
Load Rating | 330 lb. |
Item | Caster,Sanitary,Health-Care,4" |
Description
Caster,Sanitary,Health-Care,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/8 IN, 150 FT, 2880 lb. Capacity (1DLA6)
- ADB HOIST RINGS Hoist Rng, 42-4-1/2in, 1085.5 ft.-lb, HDHRM (34403)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-15)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Leveling Caster, Stainless Steel, Load Rating: 1653 lb. (WMS-150F)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- MEDCASTER 4" X 1-1/4" Non-Marking Anti-Microbial Tpr Rigid Caster, No Brake, Loads Up To 240 lb (CH04AMP125RGTP01)
- Wmi Casters