Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 3"
Mfr # PNSS-03
Zoro # G3232238
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 154 lb.
- Overall Height 4-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # PNSS-03
- Zoro # G3232238
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4-7/8" |
Details
Load Rating | 154 lb. |
Item | Caster,Sanitary,Health-Care,3" |
Description
Caster,Sanitary,Health-Care,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Material Handling Cart, Yellow (N1017261-YELLOW)
- PROSOURCE Cords Bungee Assortment 12Pk (FH4035)
- LIFT-ALL Roundsling, Endless, 20 ft L, 30000 lb Cap (KEN30KX20)
- VESTIL TREADPLATE STEEL PLATFORM TRUCK, 24 X 60 (ECSPT-2460-TP)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- CASTERHQ Heavy Duty Casters, 6"x2" Heavy Duty Caster W/ Red Poly, PK4 (HD6660-01-PCI-TLB-V-SO4-S8)
- Wmi Casters