Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 3"
Mfr # PNSR-03
Zoro # G3232262
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 154 lb.
- Overall Height 4-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # PNSR-03
- Zoro # G3232262
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4-7/8" |
Details
Load Rating | 154 lb. |
Item | Caster,Sanitary,Health-Care,3" |
Description
Caster,Sanitary,Health-Care,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- DURABLE CORP 9" X 7.75" X 7" Wheel Chocks (WC89-7B)
- DAYTON Lifting Magnet, 5000 lb. Capacity (49P421)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-4-DC)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- SERVICE CASTER Albion Industries 02CA03041S Caster Replacement (ALB-SCC-20S314-SSS)
- Wmi Plate Casters