Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 3"
Mfr # PNSB-03
Zoro # G3232140
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 154 lb.
- Overall Height 4-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # PNSB-03
- Zoro # G3232140
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4-7/8" |
Details
Load Rating | 154 lb. |
Item | Caster,Sanitary,Health-Care,3" |
Description
Caster,Sanitary,Health-Care,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 600ft L (AGBR916600)
- CRAFTSMAN 1 X 12' X 1500# Ratchet Strap 4Pk, 4PK (CMXAZBS15004)
- JR PRODUCTS JR Products GSNI-2300-150 Gas Spring - 20" EXT, 150 lbs. (GSNI-2300-150)
- DAYTON Low Profile Hopper, 2000 Lb, 1 Cu Yd (5PKF4)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WMI-80F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WMI-60F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- REVVO Swivel Caster Kingpinless Poly On Cast I (TSK 200 PT15)
- Wmi Plate Casters