Shop All Plate Casters
Wmi
Caster, Sanitary, Health-Care, 3", Overall Height: 4-7/8"
Mfr # SNSS-03
Zoro # G3232183
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Rating 154 lb.
- Overall Height 4-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmi
- MFR # SNSS-03
- Zoro # G3232183
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4-7/8" |
Details
Load Rating | 154 lb. |
Item | Caster,Sanitary,Health-Care,3" |
Description
Caster,Sanitary,Health-Care,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 22 in H Steel Rolling Step, 2 Steps (ST-220 A2 C6 P5)
- US CARGO CONTROL 2" x 20' Ratchet Strap w/ Twisted Flat Snap Hooks (5020TFSH-Y12K)
- GLOBAL INDUSTRIAL 8'W Double Folding Security Gate, 8'H (968102)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- WMI Roll/Set Leveling Caster, Load Rating 825 lbs, Plate Mounted (WMI-100F-BLK)
- WMI Caster, Sanitary, Health-Care, 5" (SNSS-05)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, Plate Mounted (WGD-80F)
- WMI Roll/Set Leveling Caster, Load Rating 1100 lbs, Plate Mounted (WMI-120F-BLK)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 300lbs, Plate Mntd (WMIR-60F)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Rigid Caster - 300lbs/Caster (SCC-20R415-PHSHT-TP2)
- Wmi Casters