Shop All Circuit Breaker & Panelboard Accessories
Wmb
HUB TOP FEED 2""F/R SERV
Mfr # RH200P
Zoro # G2919339
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- Type DIY packaged hub
- Size 1 in
- Amperage Rating 225 A
- Special features Suitable for PRL4 fusible panelboards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmb
- MFR # RH200P
- Zoro # G2919339
- UPC # 786676213653
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Size | 1 in |
Product Height | 1.25 in |
Product Length/Depth | 4.25 in |
Product Width | 3.25 in |
Details
Item | Hub Top Feed |
Amps | 225A |
Type | DIY packaged hub |
Amperage Rating | 225 A |
Special features | Suitable for PRL4 fusible panelboards |
Phase | Single-phase |
Certifications | Contact Manufacturer |
Bus material | Aluminum |
Used with | Pl0724r and s3100rn |
Interrupt rating | 25 kAIC |
Enclosure | NEMA 1 |
Product Weight | .4 lb |
Description
Type RH style 2 hub for switches and meter breakers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3-R)
- NVENT HOFFMAN Elbow-Outside Opening, Fits 6.00x6.00, G (F6690EOUT)
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- SQUARE D Load Center Surge Arrester Mtg Kit (QOSAMK)
- EATON Auxiliary Contact, 2A, 250V AC (FAZ-XHIN11)
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- EATON Circuit Breaker Accessory, Frame Size 1 (PDG1XHMDS)
- SQUARE D QOU Circuit Breaker Mounting Foot, 2P (QOUMF2)
- SQUARE D Circuit breaker accessory, PowerPacT M/P, phase barrier, qty 3 (S33646)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTA)
- Wmb Circuit Breaker & Panelboard Accessories