Shop All Circuit Breaker & Panelboard Accessories
Wmb
HUB TOP FEED 1-1/4""
Mfr # RH125P
Zoro # G2918121
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pl0724r and s3100rn
- Amps 225A
- Type DIY packaged hub
- Size 1 in
- Amperage Rating 225 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wmb
- MFR # RH125P
- Zoro # G2918121
- UPC # 786676213455
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Size | 1 in |
Product Length/Depth | 3.5 in |
Product Width | 3.2 in |
Product Height | 1.2 in |
Details
Item | Hub Top Feed |
For Use With | Pl0724r and s3100rn |
Amps | 225A |
Type | DIY packaged hub |
Amperage Rating | 225 A |
Bus material | Aluminum |
Phase | Single-phase |
Certifications | Contact Manufacturer |
Enclosure | NEMA 1 |
Product Weight | .3 lb |
Interrupt rating | 25 kAIC |
Special features | Suitable for PL0724R and S3100RN |
Used with | Pl0724r and s3100rn |
Description
Type RH style 1 1/4 hub for switches and meter breakers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Cord Protector, Gray, 6 ft. L (PLS875-GY)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (B14-6F)
- IFM Prox Sensor, Inductive, 15mm, NPN, NC, QD (IIS235)
- CAROL Coaxial Cable, RG-6/U, 75 Ohms, Black (C5889.31.01)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTACU)
- SQUARE D Circuit breaker accessory, PowerPacT R, lug kit, mechanical, 2500A, 1/0 AWG to 750kcmil, unit mount, Al, qty 2 (AL2500RK)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL800M23K)
- SQUARE D Lug Kit, 300-600A, 2 Poles (AL600LI5)
- SQUARE D Cb Handle Padlock Attachment (HPAFD)
- TYPE BR Load Centre Mounting Lug, 125A, 120/240V (BR612L125RP)
- BR & CH HUB TOP FEED 3/4"" (DSO75H1P)
- Wmb Circuit Breaker & Panelboard Accessories