Wm Harvey Co

Wm Harvey Co 023030 1/4 Pint TFE Paste with Non Stick Surface


product price: $25.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Made with virgin White PTFE
  • Thread lubricant and sealant
  • Non-hardening
  • Withstands up to 10,000 PSI and temperatures from 100o to 600o
  • Apply to clean male pipe threads on metals, PVC, CPVC, ABS, polypropylene and nylon
  • Do not use on fluorine or oxygen systems
  • 4 oz, brush top with screw cap bottle
  • Length: 3.5
  • Width: 1.75
  • Height: 1.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.