Shop All Plate Casters
Wm Casters
WMI Leveling Caster - 300 Lb. Capacity - Plate Mounted
Mfr # WGD-60F
Zoro # G008446364
Free Shipping & Returns
$77.59
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
- Brand Wm Casters
- MFR # WGD-60F
- Zoro # G008446364
- Country of Origin Korea, Republic of
- Category Plate Casters
Description
Wmi leveling caster wgd-60f - 550 lb. Load rating - plate mounted low profile design with aluminum diecasted frame to prevent corrosion. Smooth oscillating level operation that comes with double ball bearings to allow for gentle maneuvering with cover protection and extend service life.
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
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 1/2-13 Stem, Swivel, 250 kg Cap, NBR Foot Pad, Black (GDR-60-S-NYN-FBL-1/2)
- ZORO SELECT Stem Caster, 75 lb. Load, Black Wheel (P3S-UN50G-H-WB)
- VESTIL Laminated Dock Bumper 10x24x6 (1024-6)
- WM CASTERS WMI Caster and Leveler in One Unit - 770 Lb. Capacity - Plate Mounted (WMLC-700FS)
- RWM Kingpinlss Plt Cstr, Swl, Poly, 5", 1050 lb (65-UIR-0520-S-42ST)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (81000201AB90)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 95x95 mm Plate, Swivel, 800 kg Cap, PU Foot Pad, Black (GD-100-F-NYN-CUR-FBL)
- PEGASUS Cstr, Swvl Plt, Urthn, 220 lb., Thred Grd, Bk (P12HS-UP030G-12-SB)
- MAPP CASTER 5"X2" Polyurethane Wheel Swivel Caster W/ Top Lock Brake - 750 Lbs Cap (146UPRB520SB)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TLB-TP2-4)
- Wm Casters Plate Casters