Wm Barr

Wm Barr FG83K Damp Rid Fresh Scent


product price: $41.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Damp Rid Fresh Scent

This hanging closet freshener is a disposable, nonelectric moisture absorber, combined with a fresh scent to protect against damage caused by excess moisture. This closet freshener absorbs musty odors caused by stagnant air which creates fresher, healthier air. It is nontoxic, septic safe, and friendly to the environment.

Features
  • Damp Rid Fresh Scent
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Attachments: MSDS Sheets ,
  • Bird Feeder Type: Seed Feeder
  • Bird Supply Type: Seed Feeder
  • Bird Type: Wild Bird
  • Color Family: Red
  • Color/Finish: Red
  • Feeder Type: Food
  • Material: Metal
  • Mount Type: Hanging
  • Number of Perches / Ports: 6
  • Product Depth (in.): 12.5
  • Product Height (in.): 3
  • Product Width (in.): 8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.