Wm Barr

Wm Barr FG659 22oz. Goof Off Heavy Duty Spot Remover and Degreaser


product price: $23.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wm Barr
  • MFR # FG659
  • Zoro # G204136816
  • UPC #
    93945306597
  • Country of Origin China
  • Category Degreasers

Description

  • Goof Off spray
  • Water based solution that easily powers through problem messes including dried latex paint, pen and marker ink, grime, oil, shoe polish, makeup and a wide variety of stains
  • No harsh chemicals or offensive fumes
  • 22 oz
  • Length: 4.5
  • Width: 10.3
  • Height: 7.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.